Shop All Reagents and Refills
Zymo Research
ZR Plasmid Miniprep-Classic Kit, 100 Preps
Mfr # ZD4015
Zoro # G005256195
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zymo Research
- MFR # ZD4015
- Zoro # G005256195
- Country of Origin United States
- Category Reagents and Refills
Description
The ZR Plasmid Miniprep-Classic is designed for efficient isolation of plasmid DNA from E. coli using a traditional 3-buffer (P1, P2, P3) procedure that is simple, rapid, and reliable. It features a modified alkaline lysis protocol together with Zymo-Spin technology to yield high quality plasmid DNA in minutes. The buffers are color-coded (red, green, yellow) for easy visualization of complete cell lysis and neutralization. The innovative Zymo-Spin llN columns yield transfection-grade plasmid DNA. Plasmid DNA purified using the ZR Plasmid Miniprep-Classic is well suited for use in restriction endonuclease digestion, sequencing, DNA ligation, cloning, PCR, bacterial transformation, transfection, etc. High Purity: Eluted plasmid DNA is high quality, endotoxin-free and ready for all sensitive downstream applications including transfections and sequencing. Colored Buffers: P1, P2, and P3 buffers are colored for easy visualization of complete lysis and neutralization.Unique column design: Zero buffer retention and low (30 μl) elution volume.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Ligation, sequencing, restriction endonuclease digestion, in vitro transcription, transfections, and other sensitive applications. Elution Volume: 30 μlEndotoxin Levels: < 50 EU/μgEquipment: Microcentrifuge Processing Time: 15 min Purity: Typical Abs260/280 1.8. Size Range: Up to 25 kb Yield: Up to 25 μg per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. Coli utilized.Shipping Weight: 1.4299 lbs
Shipping Dimensions: 8.00 x 7.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Ligation, sequencing, restriction endonuclease digestion, in vitro transcription, transfections, and other sensitive applications. Elution Volume: 30 μlEndotoxin Levels: < 50 EU/μgEquipment: Microcentrifuge Processing Time: 15 min Purity: Typical Abs260/280 1.8. Size Range: Up to 25 kb Yield: Up to 25 μg per preparation, depending on the plasmid copy number, culture growth conditions, and strain of E. Coli utilized.Shipping Weight: 1.4299 lbs
Shipping Dimensions: 8.00 x 7.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- AQUAPHOENIX SCIENTIFIC Sulfite T K, 2 Or 10ppm As Na2SO3/25mL (TK3502-Z)
- THERMO ORION Electrode Storage Bottle, Semi-Macro, Pa (910004-WA)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- ZYMO RESEARCH Buffer P1, Red, 320 ml (ZD4027-1-320)
- ZYMO RESEARCH ZymoPURE II Plasmid Maxiprep, 20 Preps (ZD4203)
- ZYMO RESEARCH Buffer P1, Red, 500 ml (ZD4027-1-500)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- ZYMO RESEARCH Zyppy Plasmid Miniprep Kit, 400 Preps (ZD4020)
- LOVIBOND Phenol Red Rapid Tablets (511791BT)
- Zymo Research Water Quality Testing