Shop All Microbiology Media
Zymo Research
Universal Methylated Human DNA Standard
Mfr # ZD5011
Zoro # G605256670
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 2 in
Product Information
- Brand Zymo Research
- MFR # ZD5011
- Zoro # G605256670
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Description
The Universal Methylated Human DNA Standards is designed for use as positive controls to assess the efficiency of bisulfite-mediated conversion of DNA in combination with the EZ DNA Methylation family of products. The control DNA can be assayed in parallel with samples to monitor the bisulfite conversion reaction. The primer set has been designed to amplify a fragment of the supplied DNA following bisulfite treatment. Purified, methylated Huamn DNA for use as a control to assess bisulfite conversion efficiency.Provided with a primer set to amplify a fragment of DNA after bisulfite conversion.
Storage Temperature: -20C
Storage Conditions: Freezer
Format: null Concentration: 250 ng/Î1⁄4lShipping Weight: 0.1874 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: -20C
Storage Conditions: Freezer
Format: null Concentration: 250 ng/Î1⁄4lShipping Weight: 0.1874 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- PRO-LAB Total Water Test Kit (TW120)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- XYRON Repositionable Adhesive, Refill, 5" (AT1606-18)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- ZYMO RESEARCH RNA Clean & Concentrator-5, DNase not Included, 50 Preps (ZR1015)
- ZYMO RESEARCH RNA Wash Buffer, 48 ml (ZR1003-3-48)
- ZYMO RESEARCH M-Binding Buffer-Gold, 30 ml (ZD5005-3)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- ZYMO RESEARCH Quick-DNA/RNA MiniPrep Kit, 50 Preps (ZD7001)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- Zymo Research Microbiology Media