Shop All Microbiology Media
Zymo Research
Solid Tissue Buffer, Blue, 10 ml
Mfr # ZD4068-2-10
Zoro # G305256949
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 2 in
Product Information
- Brand Zymo Research
- MFR # ZD4068-2-10
- Zoro # G305256949
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Articulating Stand with Clamp for Stereo Microscopes (ASC-NF)
- CORNING PYREX Tall Form Berzelius Beakers, Gradu (1060-500)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 240mm (5YHT6)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- ZYMO RESEARCH Quick-16S Primer Set V3-V4, 1 Set (ZD6405-2-400)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- ZYMO RESEARCH RNA Lysis Buffer, 100 ml (ZR1060-1-100)
- ZYMO RESEARCH His-Wash Buffer, 50 ml (ZP2003-4)
- ZYMO RESEARCH Quick-DNA/RNA MiniPrep Kit, 50 Preps (ZD7001)
- A2Z SCILAB Inoculating Loop 5mm, Twisted Nichrome Wire, PVC Insulated Handle (A2Z-ZR160)
- Zymo Research Microbiology Media