Shop All Microbiology Media
Zymo Research
Quick-DNA MiniPrep, 50 Preps
Mfr # ZD3024
Zoro # G005257147
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
- Width 7 in
- Length 5 in
Product Information
- Brand Zymo Research
- MFR # ZD3024
- Zoro # G005257147
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5 in |
Width | 7 in |
Length | 5 in |
Description
The Quick-DNA Kits are ideal DNA isolation kits for easy, rapid isolation of total DNA (e.g., genomic, mitochondrial, viral) from a variety of biological sample sources. Whole blood (fresh or stored), buffy coat, buccal cells, cells from culture, saliva, and other biological liquid samples can be processed with these kits. Zymo-Spin Column/Plate technology enables high-quality DNA purification in minutes. PCR inhibitors are effectively removed, and the eluted DNA is ideal for PCR, nucleotide blotting, DNA sequencing, restriction endonuclease digestion, bisulfite conversion/methylation analysis, and other downstream applications. Easy purification of high-quality DNA from whole blood, buffy coat, swabs, or cultured cells. Protocol excludes the use of Proteinase K and organic denaturants for biofluid and cell samples. Eluted, inhibitor-free DNA is ideal for PCR, endonuclease digestion, bisulfite conversion/methylation detection, sequencing, genotyping, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution: Volume 50 μl Equipment: Microcentrifuge, Vortex Purity: High-quality DNA is eluted with DNA Elution Buffer or water. DNA is especially well suited for PCR and other downstream applications. A260/A280>1.8 Sample Source: Whole blood, plasma, or serum from humans, mice, rats, etc. Cells from culture, buccal cells, as well as a variety of biological liquids are effectively processed using this kit. Tissue already digested with Proteinase K or mechanically homogenized.Size Range: Capable of recovering genomic DNA up to and above 40 kb. In most instances, mitochondrial DNA and viral DNA (if present) will also be recoveredWorkflow: Unique lysis buffer system omits the need for Proteinase K digestion for biological fluids and cell culture samples. Yield: Up to 25 μg total DNA is eluted into 50 μl (30 μl minimum) DNA Elution Buffer or water. Human whole blood yields 3-7 μg DNA per 100 μl blood sampled. Mammalian tissues already homogenized will yield 1-3 μg DNA per mg.Shipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution: Volume 50 μl Equipment: Microcentrifuge, Vortex Purity: High-quality DNA is eluted with DNA Elution Buffer or water. DNA is especially well suited for PCR and other downstream applications. A260/A280>1.8 Sample Source: Whole blood, plasma, or serum from humans, mice, rats, etc. Cells from culture, buccal cells, as well as a variety of biological liquids are effectively processed using this kit. Tissue already digested with Proteinase K or mechanically homogenized.Size Range: Capable of recovering genomic DNA up to and above 40 kb. In most instances, mitochondrial DNA and viral DNA (if present) will also be recoveredWorkflow: Unique lysis buffer system omits the need for Proteinase K digestion for biological fluids and cell culture samples. Yield: Up to 25 μg total DNA is eluted into 50 μl (30 μl minimum) DNA Elution Buffer or water. Human whole blood yields 3-7 μg DNA per 100 μl blood sampled. Mammalian tissues already homogenized will yield 1-3 μg DNA per mg.Shipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Rotor Clip A-020 E - Ring Applicator For Ring SE - 6 (A-020)
- MIGHTY MAX BATTERY Unbreakable Battery Hydrometer Tester Specific Gravity Check Tool (MAX3464332)
- ADVANTEC MFS 47mm Polypropylene Holder (43303020) (43303020)
- ADVANTECH Sieve, #4, B/S, 8 In, Half Ht (4BS8H)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- ZYMO RESEARCH Direct-zol RNA Miniprep Plus 50 Preps (ZR2070)
- ZYMO RESEARCH Quick-DNA/RNA MiniPrep Kit, 50 Preps (ZD7001)
- ZYMO RESEARCH Solid Tissue Buffer, Blue, 10 ml (ZD4068-2-10)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- Zymo Research Microbiology Media