Shop All Reagents and Refills
Zymo Research
MagBinding Beads, 16 ml
Mfr # ZD4100-2-16
Zoro # G805256821
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zymo Research
- MFR # ZD4100-2-16
- Zoro # G805256821
- Country of Origin United States
- Category Reagents and Refills
Description
MagBinding Beads for use with Zymo Research magnetic bead-based purification kits. Sold separately or as part of a complete magnetic bead purification kit. Sold separately or as part of a Zymo Research purification kit. Research use only.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.30 x 1.30 x 2.80
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.30 x 1.30 x 2.80
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Media Bottle, 500mL, 188mm H, PK24 (219439)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK400 (135038)
- GENERAL TOOLS Conductivity Meter, EC Range 10-9990uS/cm (CO502)
- WHEATON Ampule, 1mL, Clear, 67mm, PK144 (176772)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- ZYMO RESEARCH Buffer P3, Yellow, 50 ml (ZD4027-3-50)
- ZYMO RESEARCH Buffer P1, Red, 500 ml (ZD4027-1-500)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- ZYMO RESEARCH ZymoPURE II Plasmid Maxiprep, 20 Preps (ZD4203)
- ZYMO RESEARCH Buffer P1, Red, 320 ml (ZD4027-1-320)
- LOVIBOND Free Chlorine Reagent Set CL17 Analyzer (530210)
- Zymo Research Reagents and Refills