Shop All Bottles & Jars
Zymo Research
Lightning Conversion Reagent, 1 bottle, 15 ml
Mfr # ZD5032-1
Zoro # G404968637
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.3 in
- Length 1 in
- Width 5.3 in
Product Information
- Brand Zymo Research
- MFR # ZD5032-1
- Zoro # G404968637
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3.3 in |
Length | 1 in |
Width | 5.3 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- NALGENE Thermo Scientific Nalgene Double-Scale P (3673-0004)
- LAMOTTE Test Strip, Chlorine, 0 to 10 PPM, PK25 (2963LR-G)
- UNITED SCIENTIFIC Metal Inoculating Loops, Set of 4, PK 4 (INL703-PK/4)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- TRICORBRAUN 750 ml Clear Glass Square New Yorker Liquor Bottle- 18.5 mm Bar Top Neck Finish (083786)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- QORPAK Bottle, Wide, 16 Oz, Straight Sided, PK12 (GLC-01708)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- BENCHMARK SCIENTIFIC Replt Cap, Standard B, PK10 (B3000-CAP-G)
- Zymo Research Bottles & Jars