Shop All Microbiology Media
Zymo Research
Genomic DNA Clean & Concentrator Kit (100 Preps)
Mfr # ZD4011
Zoro # G605256175
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in
- Width 9 in
- Length 7 in
Product Information
- Brand Zymo Research
- MFR # ZD4011
- Zoro # G605256175
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 7 in |
Width | 9 in |
Length | 7 in |
Description
The Genomic DNA Clean & Concentrator-10 (gDCC) is a gDNA clean up kit that provides quick, 5 minute recovery of ultra-pure, large-sized DNA (e.g., genomic, mitochondrial, plasmid (BAC/PAC), viral, phage, WGA DNA, etc.) from any enzymatic reaction or impure preparation (e.g., Proteinase K digestion). There is no need for organic denaturants, chloroform, or messy precipitations: simply add the specially formulated ChIP DNA Binding Buffer to a sample and then transfer the mixture to the supplied Zymo-Spin Column. Eluted DNA is suitable for sequencing, PCR, endonuclease digestion, and other enzymatic procedures. This gDNA clean up kit is also compatible with smaller DNAs (50 bp to 10 kb) from PCR, digestions, crude plasmid preparations, cDNA synthesis, etc. Quick, 5-minute clean-up of large-sized DNA from any enzymatic reaction or impure preparation without messy precipitations. Unique spin column for low volume elution of ultra-pure, high-yield DNA. Eluted DNA is ideal for PCR, endonuclease digestion, sequencing, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Eluted DNA is ideal for ligation, sequencing, labeling, PCR, microarray, transfection, transformation, restriction digestion procedures, and any other sensitive downstream applicationElution Volume: 10 μl of DNA Elution Buffer Equipment: Microcentrifuge Purity: A260/A280 > 1.8, A260/A230 > 1.8 Sample Source: Enzymatic reactions or impure preparations containing genomic DNA. Sample Storage: Eluted DNA can be used immediately or stored at -20°C. Size Range: 50 bp to 200 kb Yield: Recovery of DNA ranges from 70 - 95%Shipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Eluted DNA is ideal for ligation, sequencing, labeling, PCR, microarray, transfection, transformation, restriction digestion procedures, and any other sensitive downstream applicationElution Volume: 10 μl of DNA Elution Buffer Equipment: Microcentrifuge Purity: A260/A280 > 1.8, A260/A230 > 1.8 Sample Source: Enzymatic reactions or impure preparations containing genomic DNA. Sample Storage: Eluted DNA can be used immediately or stored at -20°C. Size Range: 50 bp to 200 kb Yield: Recovery of DNA ranges from 70 - 95%Shipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOX 70UM CELL STRAINER, 100PK (BX15-1070)
- VEE GEE Specific Gravity Hydrometer, 0.650 to 1. (6603-13)
- NOVAGARD Novagard 02-MX0193 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz. Tube, Cocoa Bean (02-MX0193)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZYMO RESEARCH Select-A-Size DNA DNA MagBead Kit, 10ml (ZD4084)
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- Zymo Research Microbiology Media