Shop All Lab Equipment Parts
Zymo Research
DNA/RNA Shield Lysis Tubes, Microbe, 50 pack
Mfr # ZR1103
Zoro # G005299635
product price: $388.99
/pk 50, $7.78/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in
- Length 1 in
- Width 5 in
Product Information
- Brand Zymo Research
- MFR # ZR1103
- Zoro # G005299635
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 7 in |
Length | 1 in |
Width | 5 in |
Description
DNA/RNA Shield Lysis and Collection tubes are microbial lysis tubes and bead beating tubes designed for the streamlined collection, transport, and processing of biological specimen. The microbial lysis tubes and bead beating tubes are pre-filled with DNA/RNA Shield and a lysis matrix tailored for tough-to-lyse- sample inputs from tissue to microbial samples. Collected samples do not require additional handling for processing and are ready for homogenization. Bead sizes include 0.5mm & 0.1mm (R1103 and R1104)
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 2 mL screwcap tube pre-filled with DNA/RNA Shield (1 mL) and ultra-high density BashingBeads (R1103 - 0.5 mm & 0.1 mm beads, R1104 includes swab with 20 mm breakpoint.Device Storage: Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v) Sample Source: Cells, tissues, blood, plasma, serum, saliva, urine, feces, environmental samples, etc. Sample Stability: RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (< -20°C): IndefinitelyShipping Weight: 0.6301 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 2 mL screwcap tube pre-filled with DNA/RNA Shield (1 mL) and ultra-high density BashingBeads (R1103 - 0.5 mm & 0.1 mm beads, R1104 includes swab with 20 mm breakpoint.Device Storage: Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v) Sample Source: Cells, tissues, blood, plasma, serum, saliva, urine, feces, environmental samples, etc. Sample Stability: RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (< -20°C): IndefinitelyShipping Weight: 0.6301 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Tube Rotator (099A RD4512)
- UNITED SCIENTIFIC Eye Dropper, 2Ml, PK 72 (BPB002-PK/72)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- ZYMO RESEARCH Zymo-Spin VI Columns w/Zymo Maxi Filter, 20 Pack, 20PK (ZC1017-20)
- ZYMO RESEARCH 96-Well Plate Cover Foil, Pierceable, 2 Foils (ZC2007-2)
- ZYMO RESEARCH Zymo-Spin IICR Columns, 250/pk, 250PK (ZC1078-250)
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- 3B SCIENTIFIC Helmholtz Resonator d=70mm (1003520)
- BEL-ART Scienceware Sterileware Sampling S, PK 50 (H36930-0050)
- CARSON OPTICAL Carson Optical MM-940 84x -453x Digital Microscope (MM-940)
- Zymo Research Lab Equipment Parts