Shop All Test Tubes & Culture Tubes
Zymo Research
2.0 mL U-bottom Amber Tube, w/Caps, 50PK
Mfr # ZC1028-50
Zoro # G404993813
original price:
$27.43
9% off
new price: $24.69
/pk 50, $0.49/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 5 in
- Height 7 in
Product Information
- Brand Zymo Research
- MFR # ZC1028-50
- Zoro # G404993813
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 1 in |
Width | 5 in |
Height | 7 in |
Description
Amber 2.0 ml skirted tubes made of durable polypropylene construction. Provided with caps.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 100M (JBF100)
- WHEATON Crimper, Hand Operated, 20mm (224323)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- RPI RIPA Buffer 2X Solution, 250 ML (R26200-250.0)
- ZYMO RESEARCH DNA/RNA Shield - Collection Tube, 50 Pack, 50PK (ZR1102)
- ZYMO RESEARCH Collection Tubes, 2 ml, 50 Pack, 50PK (ZC1001-50)
- ZYMO RESEARCH 15 ml Conical Reservoir, 25 Pack, 25PK (ZC1031-25)
- ZYMO RESEARCH DNA/RNA Shield - Fecal Collection Tube, 10 Pack, 10PK (ZR1101)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 15mL (230411R)
- Zymo Research Labware