Shop All Test Tubes & Culture Tubes
Zymo Research
2.0 mL U-bottom Amber Tube, w/Caps, 500, 500PK
Mfr # ZC1028-500
Zoro # G604993781
product price: $176.99
/pk 500, $0.35/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 12 in
- Height 11 in
Product Information
- Brand Zymo Research
- MFR # ZC1028-500
- Zoro # G604993781
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 2 in |
Width | 12 in |
Height | 11 in |
Description
Amber 2.0 ml skirted tubes made of durable polypropylene construction. Provided with caps.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 11.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 11.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 4.0mL, 85mm, Narrow, PK500 (136020-S20)
- RPI Myricetin, 100 MG (M95100-0.1)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- OAKTON Calibration Solution.EC, 447 uS/cm, 1 Pt (WD-00653-47)
- ZYMO RESEARCH Collection Tubes, 2 ml, 50 Pack, 50PK (ZC1001-50)
- ZYMO RESEARCH DNA/RNA Shield - Fecal Collection Tube, 10 Pack, 10PK (ZR1101)
- ZYMO RESEARCH 15 ml Conical Reservoir, 25 Pack, 25PK (ZC1031-25)
- ZYMO RESEARCH DNA/RNA Shield - Collection Tube, 50 Pack, 50PK (ZR1102)
- UNITED SCIENTIFIC Free Fall Tube (FFT001)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK1000 (111011)
- GLOBE SCIENTIFIC Test Tube, 3mL, 75mm L, Clear, PK1000 (1503)
- Zymo Research Lab Tubes