Shop All Knives & Cutlery
Zwilling J.A. Henckels
Zwilling JA Henckels 6034899 7 in. Stainless Steel Santoku Knife
Mfr # 6034899
Zoro # G103754562
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 6034899
- Zoro # G103754562
- UPC # 35886528560
- Country of Origin China
- Category Knives & Cutlery
Description
Since 1895, Henckels has been making high quality, everyday knives at an exceptional value. Along with the ergonomic, traditional triple-rivet handle, enjoy maximum maneuverability and fatigue-free cutting. Honed for long-lasting sharpness, the fine-edge blades boast precision cutting. Curved for comfort, the break-proof, triple-rivet handles are pleasant to grip, giving you the control you need to slice through tougher cuts with ease.
Specifications- Handle Material: Plastic
- Length(in.): 12.22
- Blade Length(in.): 7
- Blade Material: Stainless Steel
- Number of Pieces: 1
- Style Pattern: Full Tang
- Method: Stamped
- Dishwasher Safe: Yes
- Edge Type: Fine
- Overall Length(in.): Construction Method:
- Height(in.): 1.85 in.
- Width(in.): 0.63 in.
- Handle Length(in.): 5.22 in.
- Country of Origin: India
- Weight: 0.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Cover, 14 In. Dia. (3914C)
- COMMERCIAL 1/4-20 x 3/8" Screw (35782)
- M.BLOCK & SONS Keurig K-Cup 121609 Pod Carousel, Metal Shelf, Silver, Chrome (117254)
- VOLLRATH Heating Element Size 48 Blue (1791537-1)
- ZWILLING J.A. HENCKELS Bread Knife, 8 (17626-201)
- ZWILLING J.A. HENCKELS Paring Knife, 4 (17540-093)
- ZWILLING J.A. HENCKELS CHEF'S KNIFE SS 5.5"" 1PC (17541-143)
- ZWILLING J.A. HENCKELS Paring Knife, 4 (17620-101)
- ZWILLING J.A. HENCKELS Hollow Edge Santoku Knife, 7 (17548-183)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32200-164)
- RACHAEL RAY Rachael Ray 47570 Cucina 6 Piece Japanese Stainless Steel Knife Block Set with Agave Blue Handles (47570)
- Zwilling J.A. Henckels Knives & Cutlery