Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Utility, 5" L, Black Handle
Mfr # 33107-131
Zoro # G4860797
original price:
$41.29
16% off
new price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Utility Knife
- Blade Type Straight
- Length 5 in
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 33107-131
- Zoro # G4860797
- UPC # 035886284879
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 5 in |
Details
Item | Knife |
Type | Utility Knife |
Blade Type | Straight |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Number of Implements | 1 |
Knife Type | Utility Knife |
Metal Detectable | No |
Description
Knife, FDA Compliant No, Knife Type Utility Knife, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Black, Blade Type Straight, Overall Length 5 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Lock, Cylinder , Detex Alarm (ECL-445K)
- GRINDMASTER CECILWARE Slush - Cfb Driveshaft Assembly (W0451067)
- MRS. DASH Mrs. Dash Table Blend Seasoning Blend .02 oz. Packet, PK500 (2008440)
- APW Orifice (49) (2066849)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32201-164)
- ZWILLING J.A. HENCKELS Nakiri Knife, 6 (31165-163)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 20pc (31185-020)
- ZWILLING J.A. HENCKELS Paring Knife, 4 (17620-101)
- ZWILLING J.A. HENCKELS Steak Knife Set, 8pc (17551-008)
- ZWILLING J.A. HENCKELS Forged Accent 4-pc Steak Knife Set, Red (19547-004)
- CHICAGO CUTLERY KNIFE BONING/PARING 3"" (102SP)
- Zwilling J.A. Henckels Knives & Cutlery