Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Slicer, 9-1/2" L, Black Handle
Mfr # 32212-254
Zoro # G5103170
original price:
$49.45
28% off
new price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Slicer
- Blade Type Straight
- Dishwasher Safe Yes
- Length 9 1/2 in
- Blade Material High Carbon Stainless Steel
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 32212-254
- Zoro # G5103170
- UPC # 035886132651
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 9 1/2 in |
Details
Item | Knife |
Type | Slicer |
Blade Type | Straight |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Edge Style | Fine Edge |
Forged/Stamped | Stamped |
Knife Type | Slicer |
Metal Detectable | No |
Number of Implements | 1 |
Description
Knife, Edge Style Fine Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Slicer, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 9 1/2 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 9 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Drain Seat Gasket, 1/8 Cork Buna-N (5700-111-34-52)
- VOLLRATH Fry Pan, 10", SS (692410)
- CHICKEN OF THE SEA Chicken Of The Sea Tuna 5 oz., PK24 (10048000254556)
- GILES Porcelain Socket (25355)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32201-164)
- ZWILLING J.A. HENCKELS Knife Block Set, 20-pc, Dark Brown (13555-020)
- ZWILLING J.A. HENCKELS Chef Knife, 8 (17511-201)
- ZWILLING J.A. HENCKELS Paring Knife, 4 (17540-093)
- ZWILLING J.A. HENCKELS Knife Block Set, 12pc (17571-012)
- ZWILLING J.A. HENCKELS Paring Knife, 4 (17620-101)
- DEXTER RUSSELL Butcher Steel 14 In (07393)
- Zwilling J.A. Henckels Knives & Cutlery