Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Chef, 9-1/2" L, Black Handle
Mfr # 32208-254
Zoro # G5103198
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chef's Knife
- Dishwasher Safe Yes
- Blade Material High Carbon Stainless Steel
- Handle Polypropylene
- Handle Color Black
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 32208-254
- Zoro # G5103198
- UPC # 035886132262
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 9 1/2 in |
Details
Item | Knife |
Type | Chef's Knife |
Blade Type | Straight |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Finger Guard Included | Yes |
Forged/Stamped | Stamped |
Metal Detectable | No |
Edge Style | Fine Edge |
Number of Implements | 1 |
Knife Type | Chef's Knife |
Description
Knife, Edge Style Fine Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Straight, Overall Length 16 1/4 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 9 7/8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Day Label, Saturday, 3 In. W, PK1000 (1100606)
- STANTON TRADING #16 Ice Cream Disher Blue 18/8 Stainless SteelNSF (1951-16)
- CROWN STEAM GASKET, DOOR for CROWN STEAM - Part# 850639 (850639)
- CADCO Hot Plate, Single, Tubular (CSR-1T)
- ZWILLING J.A. HENCKELS Knife Block Set, 15-pc, White Handles (15270-015)
- ZWILLING J.A. HENCKELS Carving Knife, 8 (17560-203)
- ZWILLING J.A. HENCKELS Knife Block Set, 14pc (17590-000)
- ZWILLING J.A. HENCKELS Knife, Bread, 12" L, Black Handle (33106-301)
- ZWILLING J.A. HENCKELS CHEF'S KNIFE SS 5.5"" 1PC (17541-143)
- ZWILLING J.A. HENCKELS Chef Knife, 8 (17541-203)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32201-164)
- Zwilling J.A. Henckels Knives & Cutlery