Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Butcher, 8" L, Black Handle
Mfr # 32206-204
Zoro # G5103240
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Butcher Knife
- Blade Type Curved
- Dishwasher Safe Yes
- Blade Material High Carbon Stainless Steel
- Length 8 in
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 32206-204
- Zoro # G5103240
- UPC # 035886307530
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 8 in |
Details
Item | Knife |
Type | Butcher Knife |
Blade Type | Curved |
Dishwasher Safe | Yes |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
Finger Guard | Yes |
NSF Certified | Yes |
Handle Material | Polypropylene |
Edge Style | Fine Edge |
Number of Implements | 1 |
Finger Guard Included | Yes |
Forged/Stamped | Stamped |
Metal Detectable | No |
Knife Type | Butcher Knife |
Description
Knife, Edge Style Fine Edge, FDA Compliant No, Forged/Stamped Stamped, Knife Type Butcher Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Curved, Overall Length 8 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 7 7/8 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 15-1/2"x24" (411)
- IN-SINK-ERATOR Outlet Flange (13998)
- TABLECRAFT Pourmaster Complete, Quart Backup (JC1032A)
- CAPTIVE-AIRE Merv 15 Filter (90802025)
- ZWILLING J.A. HENCKELS Knife, Chef, 10" L, Black Handle (33101-251)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 15pc (31185-015)
- ZWILLING J.A. HENCKELS Knife Block Set, 20-pc, Dark Brown (13555-020)
- ZWILLING J.A. HENCKELS Steak Knife Set, 8pc (17551-008)
- ZWILLING J.A. HENCKELS Knife Block Set, 15pc (17571-015)
- ZWILLING J.A. HENCKELS Knife, Bread, 12" L, Black Handle (33106-301)
- MERCER CUTLERY Santoku Knife, 7 In (M23590)
- Zwilling J.A. Henckels Knives & Cutlery