Shop All Knives & Cutlery
Zwilling J.A. Henckels
Knife, Boning, 6" L, Black Handle
Mfr # 33105-151
Zoro # G4879773
original price:
$51.41
31% off
new price: $35.19
/ea
Sold in multiples of 3 for $105.57
$105.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Narrow Boning Knife
- Blade Material High Carbon Stainless Steel
- Length 6 in
- Handle Polypropylene
- Handle Color Black
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 33105-151
- Zoro # G4879773
- UPC # 035886284831
- Country of Origin Spain
- Category Knives & Cutlery
Dimensions
Length | 6 in |
Details
Item | Knife |
Type | Narrow Boning Knife |
Blade Type | Flexible |
Blade Material | High Carbon Stainless Steel |
Handle | Polypropylene |
Handle Color | Black |
NSF Certified | Yes |
Includes | (6) Color ID Button |
Finger Guard | Yes |
Handle Material | Polypropylene |
Metal Detectable | No |
Number of Implements | 1 |
Knife Type | Boning Knife |
Finger Guard Included | Yes |
Description
Knife, FDA Compliant No, Knife Type Boning Knife, Blade Material Stainless Steel, Dishwasher Safe No, Handle Color Black, Blade Type Flexible, Includes (6) Color ID Button, Overall Length 6 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 6 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Lamp - Coated, Halogen , 120V 100W, Soft White (8011018)
- VULCAN HART Thermocouple, Type K (00-857388-00001)
- MIRRO Gasket Replacement 6 Qt (92506)
- PRINCE CASTLE Scoop Fryer For - Part# Pc698 (PC698)
- ZWILLING J.A. HENCKELS Paring Knife, 4 (17620-101)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 20pc (31185-020)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32201-164)
- ZWILLING J.A. HENCKELS Bread Knife, 8 (17516-201)
- ZWILLING J.A. HENCKELS Bread Knife, 8 (17626-201)
- ZWILLING J.A. HENCKELS Hollow Edge Santoku Knife, 5 (17628-141)
- NATIONAL PRESTO Knife Shrpnr 3 Stage (08810)
- Zwilling J.A. Henckels Knives & Cutlery