Shop All Mixing Valves
Zurn
Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi
Mfr # ZW1070XL-LU
Zoro # G8668403
Free Shipping & Returns
$335.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Width 4
- Features Multiple end configurations make this valve suitable for all residential and commercial installations.
- Material Low-lead law compliant
- Length 6
Product Information
- Brand Zurn
- MFR # ZW1070XL-LU
- Zoro # G8668403
- UPC # 612052103457
- Country of Origin Taiwan, Province of China
- Category Mixing Valves
Dimensions
Height | 2.5 |
Width | 4 |
Length | 6 |
Details
Item | Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi |
Features | Multiple end configurations make this valve suitable for all residential and commercial installations. |
Material | Low-lead law compliant |
Description
Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 39-7/8" x 27-7/8" L, Stainless Steel, Two-Wall Shower Grab Bar, 1-1/2" dia., Satin (6861)
- ZORO SELECT 3" x 2" FNPT Galvanized Reducer (2WJ55)
- EAGO EAGO JA1010 White Ceramic Bathroom Bidet W/ Elongated Seat (JA1010)
- NIBCO 3/4" NOM C Copper Return Bend (638 3/4)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT-4P)
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- ZURN Mixing Valve, Low Lead Bronze (38-ZW1070XLCOMP)
- ZURN Zurn 1-ZW1017XLC 1" CU Sweat TMV - ASSE 1017 Lead-Free Cast Bronze (1-ZW1017XLC)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- ZURN Aqua-Gard Thermostatic Mixing Valve 34- (34-ZW1070XLC)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-25-RF)
- Zurn Valves