Shop All Utility Sink Faucets
Zurn
Zurn Kitchen Sink Faucet With 5-3/8" Gooseneck and 4" Wrist Blade Handles - Lead Free
Mfr # Z871B4-XL****
Zoro # G605723134
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z871B4-XL****
- Zoro # G605723134
- UPC # 670240373570
- Country of Origin China
- Category Utility Sink Faucets
Description
polished chrome-plated 8" brass deck faucet with a 5-3/8" centerline rigid or swing gooseneck spout and quarter turn ceramic disc cartridges. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), 4" vandal-resistant color-coded metal wrist blade handles, mounting hardware and 1/2" npsm coupling nuts for standard lavatory risers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Thermostatic Cartridge (A955585-0070A)
- PFISTER Pfister Bronson 0X8 Series Valve Trim Tuscan Bronze (R89-1BSY)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGA-2)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- ZURN Zurn 4" Centerset Metering Faucet - Lead Free (Z86500-XL****)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- Zurn Utility Sink Faucets