Shop All Utility Sink Faucets
Zurn
Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and 4" Wrist Blade Handles - Lead Free
Mfr # Z826U4-XL****
Zoro # G305723342
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z826U4-XL****
- Zoro # G305723342
- Country of Origin China
- Category Utility Sink Faucets
Description
polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridge and a 6" centerline rigid gooseneck spout with vacuum breaker. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), 4" vandal-resistant color-coded metal wrist blade handles, mounting hardware and and stainless steel flex connection hoses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER Push Paddle Automatic Water, Black - One Size (API77)
- STEEL & OBRIEN 3" Plain Bevel Seat x Short Weld End - .906" Long 304SS (14PRF-3-304)
- DURAVIT Toilet Seat, Elongated, SS, White, With Cover, D-Shaped/Elongated, White (0067410000)
- SLOAN Sloan 152-1.28 2-10 3/4Ldim Dfb Ess Tmo (3771611)
- ZURN Zurn Z82900-WM - Wall Mounted Single Lab Faucet For Dw/Di/Ro Water (Z82900-WM)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- ZURN Zurn 4" Centerset Metering Faucet - Lead Free (Z86500-XL****)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- Zurn Utility Sink Faucets