Shop All Utility Sink Faucets
Zurn
Zurn Double Lab Faucet with 5-3/8" Gooseneck and Four Arm Handles - Lead Free
Mfr # Z826B2-XL****
Zoro # G605723141
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z826B2-XL****
- Zoro # G605723141
- UPC # 670240492219
- Country of Origin China
- Category Utility Sink Faucets
Description
Zurn double lab faucet with 3-5/8" gooseneck and four arm handles - lead free polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 3-5/8" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), vandal-resistant color-coded metal four arm handles, mounting hardware and stainless steel flex connection hoses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/8 in. Tube, Steel (CN34)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1" Wall (722471)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01-AM-75)
- ZURN Zurn Z826B1-6F - Deck Mounted Gooseneck Lab Faucet (Z826B1-XL-6F)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- ZURN Zurn 4" Centerset Metering Faucet - Lead Free (Z86500-XL****)
- ZURN Zurn Z82900-WM - Wall Mounted Single Lab Faucet For Dw/Di/Ro Water (Z82900-WM)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Gooseneck Spout, 8" O.C. Deck Mount (BK8D-8G-G)
- Zurn Utility Sink Faucets