Shop All Utility Sink Faucets
Zurn
Zurn Double Lab Faucet with 5-3/8" Gooseneck and 4" Wrist Blade Handles - Lead Free
Mfr # Z826B4-XL****
Zoro # G305723151
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z826B4-XL****
- Zoro # G305723151
- UPC # 670240491496
- Country of Origin China
- Category Utility Sink Faucets
Description
Zurn double lab faucet with 3-5/8" gooseneck and 4" wrist blade handles - lead free polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 3-5/8" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), 4" vandal-resistant color-coded metal wrist blade handles, mounting hardware and stainless steel flex connection hoses.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Single Banjo, 1/4 in Tube Size, Nylon, Black, 10 PK (3118 56 20)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- KOHLER Spray Assembly (1395657-VS)
- ASI GLOBAL PARTITIONS Headrail, Aluminum, 65" W, 1-1/4" Thick (40-8440650)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- ZURN Zurn 4" Centerset Metering Faucet - Lead Free (Z86500-XL****)
- ZURN Zurn Z826B1-6F - Deck Mounted Gooseneck Lab Faucet (Z826B1-XL-6F)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8SM-12-G)
- Zurn Utility Sink Faucets