Shop All Bathroom Sink Faucets
Zurn
Zurn AquaSense® Z6915-XL Battery Powered Sensor Faucet, Single Hole
Mfr # Z6915-XL
Zoro # G802687000
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z6915-XL
- Zoro # G802687000
- UPC # 670240381599
- Country of Origin China
- Category Bathroom Sink Faucets
Description
ZURN AQUASENSE® Z6915-XL BATTERY POWERED SENSOR FAUCET, SINGLE HOLE ZURN AQUASENSE® FAUCETS ARE IDEAL FOR HIGH-USE APPLICATIONS WHERE DURABILITY AND HANDS-FREE OPERATION ARE NECESSARY. ADA COMPLIANT, BATTERY POWERED, POLISHED CHROME-PLATEDCAST BRASS SENSOR FAUCET WITH INFRARED PROXIMITY SENSOR FOR RETROFIT AND NEW CONSTRUCTION. UNIT IS FURNISHED WITH A STANDARD 1.5 GPM AERATOR, AND MOUNTING HARDWARE. ZURN LEAD FREE PRODUCTS (-XL) IS THE LINE OF DURABLE, HIGH QUALITY BRASS FAUCETS AND FIXTURES THAT ARE DESIGNED AND MANUFACTURED TO COMPLY WITH SECTION 1417 OF THE SAFE DRINKING WATER ACT (SDWA) WHICH MANDATES THE WEIGHTED AVERAGE LEAD CONTENT OF NO MORE THAN 0.25% OF THE WETTED SURFACE. PRODUCT FEATURES:
- INFRARED CONVERGENCE-TYPE PROXIMITY SENSOR 30 SECOND TIME OUT FEATURE CHROME-PLATED CAST BRASS BODY IN-LINE FILTER 4 "AA" BATTERIES INLET FOR A 1/2" BALL RISER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Chrome, Sensor, Urinal Regal 186-1 Xl Sfsm (3982525)
- VIEGA Viega ProPress cross-over, 1/2" x 1/2" (77742)
- KOHLER Body Assy, W/Spray (1008761)
- GROHE Universal Pipe-Ventilating Valve Starlig (07911000)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-ICT)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL-3M)
- ZURN Lever Handle Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B1-XL-3F)
- ZURN Lever Handle 8" Mount, 1 Hole Low Arc Kitchen Faucet, Polished chrome (Z82300-XL-CP8)
- ZURN Single Post Sensor Faucet (Z6933-TMV-1)
- ZURN Battery Powered Faucet W/F (Z6950-XL-S-F-MV)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335001)
- Zurn Bathroom Sink Faucets & Accessories