Shop All Utility Sink Faucets
Zurn
Zurn 4" Centerset Metering Faucet - Lead Free
Mfr # Z86500-XL****
Zoro # G505723210
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z86500-XL****
- Zoro # G505723210
- UPC # 670240373150
- Country of Origin China
- Category Utility Sink Faucets
Description
polished chrome-plated cast brass faucet body with integral shanks, slow-closing metering cartridges, a 4" long integral cast spout, and vandal-resistant ada compliant color-coded metal handles. Easy adjustable cycle time, preset to 10 seconds at 80 psi. Unit is furnished with a water-conserving spray outlet which reduces flow to .25 gpc (complying to ansi a112.18.1 standard for flow), integral shank filters, mounting hardware and 1/2" coupling nuts for standard lavatory risers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY CAP 1-1/4"" SCHE 80 PVC (PVC 08116 1600)
- TOTO EP ELONGATED WALLHUNG BOWL T40 COTTON WASHLET+ - 1.28 (CT428CFGT40#01)
- ZORO SELECT 2" x 10" Black Pipe Nipple Sch 40 (5P744)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 1/2" to 1/4" (PGJ1/2-1/4)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- Zurn Utility Sink Faucets