Shop All Utility Sink Faucets
Zurn
Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B1-XL
Mfr # Z812B1-XL****
Zoro # G105723283
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z812B1-XL****
- Zoro # G105723283
- UPC # 670240367531
- Country of Origin China
- Category Utility Sink Faucets
Description
Zurn 4" centerset gooseneck faucet with lever handles - lead free polished chrome-plated cast brass faucet body with integral shanks, quarter turn ceramic disc cartridges and a 5-3/8" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), 2-1/2" vandal-resistant color-coded metal lever handles, mounting hardware and 1/2" npsm coupling nuts for standard lavatory risers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1" x 1" x 1/2" Pipe Size (2CFH4)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093E)
- SLOAN Royal® Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- ZURN Zurn Z82900-WM - Wall Mounted Single Lab Faucet For Dw/Di/Ro Water (Z82900-WM)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- Zurn Utility Sink Faucets