Shop All Utility Sink Faucets
Zurn
Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812A4-XL
Mfr # Z812A4-XL****
Zoro # G605723318
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z812A4-XL****
- Zoro # G605723318
- UPC # 670240367456
- Country of Origin China
- Category Utility Sink Faucets
Description
Zurn 4" centerset gooseneck faucet with 4" wrist blade handles - lead free polished chrome-plated cast brass faucet body with integral shanks, quarter turn ceramic disc cartridges and a 3-1/2" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 gpm pressure compensating aerator (complying with ansi a112.18.1 standard for flow), 4" vandal-resistant color-coded metal wrist blade handles, mounting hardware and 1/2" npsm coupling nuts for standard lavatory risers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (1VFV3)
- FLOW PLUS Ball Valve, 1/4", 1000 psi, CF8M, 2 pcs (02B016666RRSE)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (AHF300)
- USA INDUSTRIALS Pipe Nipple - 304SS - Class 150 - Reducing Hex Nipple - 1" x 1/2" MNPT (ZUSA-PF-281)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- ZURN Zurn Single Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handle - Lead Free (Z825U2-XL****)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- ZURN Z1345-14 - 14" Non-Freeze, anti-siphon, (Z1345-14)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- Zurn Utility Sink Faucets