Shop All Wall Hydrants
Zurn
Z1349 Narrow Wall Hydrant
Mfr # Z1349
Zoro # G2642679
original price:
$240.00
30% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5
- Material Rough bronze wall faucet designed for moderate climate areas
- Features Durable construction stands up to tough environments
- Width 3.25
- Height 2.25
Product Information
- Brand Zurn
- MFR # Z1349
- Zoro # G2642679
- UPC # 670240543508
- Country of Origin Taiwan, Province of China
- Category Wall Hydrants
Dimensions
Length | 6.5 |
Width | 3.25 |
Height | 2.25 |
Details
Material | Rough bronze wall faucet designed for moderate climate areas |
Features | Durable construction stands up to tough environments |
Description
Exposed moderate climate wall hydrant for narrow wall installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Roman Tub Digital Control (TS3495ORB)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F14A01)
- DELTA Classic Roman Tub Trim (T2705-SS)
- ROHL 27 (A5556CR)
- ZURN Zurn Z1321XL-3/4X14 Automatic Draining Wall Hydrant, Exposed Ecolotrol, Anti-Siphon, 3/4" x 14" (Z1321XL-3/4X14)
- ZURN Wall Hydrant, 12 in. (Z1321-CXL-12)
- ZURN Hydrant Key, Zinc, 3-1/4 In L (P1300-PART-13-KEY)
- ZURN Zurn Z1320XL-EZ-3/4X10 Wall Hydrant W/Ceramic Disc, 3/4" x 10" (Z1320XL-EZ-3/4x10)
- ZURN Wall Hydrant, Moderate Climate (Z1333-C)
- ZURN Wall Hydrant, 6 in. (Z1321-CXL-6)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5500 Wall Hydrants (5509QT-PART03)
- Zurn Wall Hydrants