Shop All Utility Sink Faucets
Zurn
Z1345-14 - 14" Non-Freeze, anti-siphon,
Mfr # Z1345-14
Zoro # G9229742
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Zurn
- MFR # Z1345-14
- Zoro # G9229742
- UPC # 670240544864
- Country of Origin Indonesia
- Category Utility Sink Faucets
Details
Item | Z1345-14 - 14" Non-Freeze, anti-siphon, |
Description
Item Z1345-14 - 14 In. Non-Freeze, anti-siphon,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- ZORO SELECT Reducer Coupling, 304 SS, 3 x 1 1/2 in (4381016990)
- HAYWARD FLOW CONTROL 1/2", Threaded, PVC, Y Strainer, 150 psi (YS10050T)
- JOMAR VALVE 1-1/4" PVC Sched 80 Solvent Ball Valve (S-701)
- ZURN Zurn Z82900-WM - Wall Mounted Single Lab Faucet For Dw/Di/Ro Water (Z82900-WM)
- ZURN Zurn 4" Centerset Metering Faucet - Lead Free (Z86500-XL****)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- ZURN Zurn Z825B1-XL-6F - Deck Mounted Gooseneck Lab Faucet (Z825B1-6F)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Gooseneck Spout, 8" O.C. Deck Mount (BK8D-8G-G)
- Zurn Utility Sink Faucets