Shop All Backflow Preventers
Zurn
Xt Thermal Expansion Tank
Mfr # XT-18
Zoro # G7737525
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11
- Height 15
- Length 11
- Material of Construction Stainless steel connection resists corrosion
- Features Pre-charge is field adjustable for convenient maintenance
Product Information
- Brand Zurn
- MFR # XT-18
- Zoro # G7737525
- UPC # 612052056104
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 11 |
Height | 15 |
Length | 11 |
Details
Item | Xt Thermal Expansion Tank |
Material of Construction | Stainless steel connection resists corrosion |
Features | Pre-charge is field adjustable for convenient maintenance |
Application | PotableWater |
Description
Xt Thermal Expansion Tank
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Partition Slide Latch (38102)
- KOHLER 1309048 Threshold 60.000 (1309049-01-BNK)
- NIBCO Special Drop Adapter, Cast Bronze, 3/4 In (7035 3/4)
- JONES STEPHENS 1-1/2" x 6" Galvanized Steel Pipe Nipple (51560)
- ZURN W/Ag-4 Lead Free 1" 975Xl2 (1-975XL2AG)
- ZURN Backflow Preventer, 3/4 in. Size, Bronze (34-375XLB)
- ZURN Backflow Preventer, 2 in, FNPT (2-950XL3)
- ZURN Reduced Pressure Zone Backflow Preventer (4-375A)
- ZURN Reduced Pressure Zone Backflow Preventer (34-975XL)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375)
- ZURN Backflow Preventer, 3/4 in, Bronze (34-975XLD)
- Zurn Valves