Shop All Backflow Preventers
Zurn
Wxtp-75V - Thermal Expansion Tank
Mfr # WXTP-75V
Zoro # G7736904
Free Shipping & Returns
$815.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.5
- Features Free standing base-mounted tanks ensure easy installation in commercial applications
- Material of Construction Stainless steel connection and epoxy coated steel shell resist corrosion
- Height 30.25
- Length 16.5
Product Information
- Brand Zurn
- MFR # WXTP-75V
- Zoro # G7736904
- UPC # 612052055633
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 16.5 |
Height | 30.25 |
Length | 16.5 |
Details
Item | Wxtp-75V - Thermal Expansion Tank |
Features | Free standing base-mounted tanks ensure easy installation in commercial applications |
Material of Construction | Stainless steel connection and epoxy coated steel shell resist corrosion |
Application | PotableWater |
Description
Wxtp-75V - Thermal Expansion Tank
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lift Toggle Assy (29599)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-2BZ)
- ZORO SELECT 2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P875)
- PARKER 3/8" Compression Brass Union 90 Degree Elbow 10PK (165CA-6)
- ZURN Backflow Preventer, 1 in, FNPT (1-375FT)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350XL)
- ZURN Reduced Pressure Zone Backflow Preventer (2-375XL)
- ZURN Backflow Preventer, 1" Size, MNPT, 175 psi (1-350XL)
- ZURN W/Ag-4 Lead Free 1" 975Xl2 (1-975XL2AG)
- ZURN W/Ubv Lead Free 1" 975Xl2 (1-975XL2U)
- Zurn Backflow Preventers