Shop All Backflow Preventers
Zurn
W/Union Bv Non-Potable 3/4" 975Xl
Mfr # 34-975XLU
Zoro # G8668324
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Series 975XL
- Height 6.8
- Features Union ball valves between the body and shut-off valves allow for easy removal of the body from the line
- Length 17
Product Information
- Brand Zurn
- MFR # 34-975XLU
- Zoro # G8668324
- UPC # 612052095035
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 |
Height | 6.8 |
Length | 17 |
Details
Item | W/Union Bv Non-Potable 3/4" 975Xl |
Series | 975XL |
Features | Union ball valves between the body and shut-off valves allow for easy removal of the body from the line |
Valve Model Feature | Union Ball Valves |
Brand & Series | ZURN 975XL |
Description
W/Union Bv Non-Potable 3/4 In. 975Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Two-Finger Closet Flange, PVC 4"x3" (C4743P)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010100)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9233B)
- ANVIL Half Coupling, Forged Steel, 3/4 in (0361261407)
- ZURN W/Ubv Lead Free 2" 950Xlt2 (2-950XLT2U)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-175C)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XLT2)
- ZURN Xt Thermal Expansion Tank (XT-18)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350XL)
- ZURN W/Bv 1 1/2" 950Xl (112-950XL)
- SPEARS Backwater Valve, 3 In., PVC, 120 Deg F (S375P)
- Zurn Backflow Preventers