Shop All Backflow Preventers
Zurn
W/Ubv Lead Free 2" 950Xlt2
Mfr # 2-950XLT2U
Zoro # G7737001
product price: $1,338.32
/ea
Free Shipping & Returns
$1,338.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Length 24.8
- Height 7.5
- Features Top access double checks for hassle-free maintenance and repairs
Product Information
- Brand Zurn
- MFR # 2-950XLT2U
- Zoro # G7737001
- UPC # 889934065305
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 8 |
Length | 24.8 |
Height | 7.5 |
Details
Item | W/Ubv Lead Free 2" 950Xlt2 |
Features | Top access double checks for hassle-free maintenance and repairs |
Description
W/Ubv Lead Free 2 In. 950Xlt2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1372941 Threshold 48.0 (1372942-02-BDX)
- ZURN Floor Grate, 40" L x 5-3/8" W x 1-1/4" D (P6-RFSC)
- ABB Carlon 1-1/4 In. PVC T Access Fitting (E983GRCAR)
- PROPLUS 1-1/4 in. Rubber Slip Joint Washer (191182)
- ZURN 2-950XLTDA - 2" 950XLTDA Double Check Detector Backflow Preventer (2-950XLTDA)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XLT2)
- ZURN Reduced Pressure Zone Backflow Preventer (112-375)
- ZURN W/Ag-4 Lead Free 1" 975Xl2 (1-975XL2AG)
- ZURN Backflow Preventer, 1 in, FNPT (1-375S)
- ZURN Reduced Pressure Zone Backflow Preventer (12-975XL2)
- WOODFORD MANUFACTURING Dble-Chck Brass Backflow Prev, 1-1/8" -1 (50HF-BR)
- Zurn Backflow Preventers