Shop All Pressure Reducing Valves
Zurn
W/C Lead Free 1" Nr3Xl
Mfr # 1-NR3XLC
Zoro # G8665682
product price: $196.25
/ea
Free Shipping & Returns
$196.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Length 5.5
- Height 5.5
- Material Quality integral stainless steel strainer screen holds up over time
- Application Residential;Commercial;PotableWater
Product Information
- Brand Zurn
- MFR # 1-NR3XLC
- Zoro # G8665682
- UPC # 889934074475
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Length | 5.5 |
Height | 5.5 |
Width | 2.8 |
Details
Item | W/C Lead Free 1" Nr3Xl |
Material | Quality integral stainless steel strainer screen holds up over time |
Application | Residential;Commercial;PotableWater |
Features | Short lay length and compact design installs in tight spaces |
Description
W/C Lead Free 1 In. Nr3Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 6 in x 6 in x 4 in Pipe Size (05267)
- ZOELLER 4 in. Flanged Ductile Iron Check Valve (6030-0203)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-04-SS)
- ZORO SELECT Nipple, Threaded Hex, Poly, 1/2 In NPT, PK10 (N8HDPE)
- ZURN Pressure Reducing Valve (3-500XL3HR)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- ZURN Auto Control Valve, 6 in. Pipe, Flanged (6-ZW209)
- ZURN 3/4" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (34-20XLDUC)
- ZURN Auto Control Valve, 1-1/2in. Pipe, Flanged (112-ZW209)
- ZURN RK1-NR3XL - Pressure Reducing Valve Repair Kit (RK1-NR3XL)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF 223)
- Zurn Valves