Shop All Pressure Reducing Valves
Zurn
W/Bv 3/4" 950Xl
Mfr # 34-950XL
Zoro # G8667082
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.3
- Length 13
- Features Short lay length provides easy installation in compact spaces
- Width 10
Product Information
- Brand Zurn
- MFR # 34-950XL
- Zoro # G8667082
- UPC # 612052047126
- Country of Origin Indonesia
- Category Pressure Reducing Valves
Dimensions
Height | 6.3 |
Length | 13 |
Width | 10 |
Details
Item | W/Bv 3/4" 950Xl |
Features | Short lay length provides easy installation in compact spaces |
Description
W/Bv 3/4 In. 950Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Shower Head, Polished Chrome, Wall (1660.244.002)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2902)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Pipe, 304SS (HT17PSS)
- CHURCH SEAT Church Seat 1500EC 464 Lift-Off Elongated Closed Front Toilet Seat in Dresden Blue (1500EC 464)
- ZURN Fire Hose Valve, Fnpt X Male Hose Thd, Angle (Z3000)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- ZURN Water Pressure Reducing Valve (114-NR3XL)
- ZURN Z81000-Xl-P-3M (Z81000-XL-P-3M)
- ZURN Pressure Reducing Valve (2-500XL3)
- ZURN Water Pressure Reducing Valve, 2 In. (2-500XL)
- ZURN Auto Control Valve, 3 in. Pipe, Threaded (3-ZW209TH)
- Zurn Valves