Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 3/4" Pipe
Mfr # 34-600XLHR
Zoro # G408230303
Free Shipping & Returns
$258.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Connection Type Single Union
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
- Pressure Adjustment Range 25 to 75 psi
Product Information
- Brand Zurn
- MFR # 34-600XLHR
- Zoro # G408230303
- UPC # 612052079806
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4 in |
Height | 5 1/2 in |
Length | 5 5/16 in |
Details
Connection Type | Single Union |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Pressure Adjustment Range | 25 to 75 psi |
Includes | Strainer |
Preset Pressure Settings | 50 psi |
Standards | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Item | Water Pressure Reducing Valve |
Material | Low Lead Cast Bronze |
Valve Type | Pressure Reducing |
Compliance | ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6 |
Strainer | Yes |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material Low Lead Cast Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Single Union, Height 5 1/2 in, Length 5 5/16 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6, Includes Strainer, Compliance ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Universal Fit Spun, 4 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P1)
- SPEAKMAN Polished Nickel Shower Head 3-Spray (S-2252-PN)
- ARMACELL 4" Ips X 1" Armaflex Pipe Insul. 18/Ctn (APT40010)
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI (1PPF1)
- ZURN Fire Hose Valve, Fnpt X Male Hose Thd, Angle (Z3000)
- ZURN Water Pressure Reducing Valve (1-NR3XL)
- ZURN Auto Control Valve, 1-1/2in. Pipe, Flanged (112-ZW209)
- ZURN 1-1/2" 375XL W /SXL STRAINER LEAD FREE (112-375XLS)
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- ZURN Du Fcxc Lead Free 1/2" Nr3Xl (12-NR3XLDUC)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- Zurn Valves