Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 3/4" Pipe
Mfr # 34-20XL
Zoro # G2391458
product price: $112.50
/ea
Free Shipping & Returns
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x FNPT
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
- Length 3.875
Product Information
- Brand Zurn
- MFR # 34-20XL
- Zoro # G2391458
- UPC # 612052300320
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Length | 3.875 |
Height | 4.5625 |
Width | 1.75 |
Details
Connection Type | FNPT x FNPT |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 25 to 75 psi |
Includes | Strainer |
Compliance | ASSE 1003, CSA B356, cUPC |
Application | Residential;Commercial |
Valve Type | Pressure Reducing |
Preset Pressure Settings | 50 psi |
Strainer | Yes |
Standards | ASSE 1003, CSA B356, cUPC |
Material | Quality integral stainless steel strainer screen holds up over time |
Features | Compact design and short lay length ensures ease of installation in any application from new construction to replacement |
Material - Valve | EPDM, Buna-N, Lead Free Brass, Lead Free Bronze, Polymer, Stainless Steel |
(hidden) series builder | 34-20XL ZURN WILKINS |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing, Strainer Yes, Material EPDM, Buna Nitrile (Elastomers), Lead Free Brass (Stem), Lead Free Bronze (Main Valve Body), Polymer (Bell Housing), Stainless Steel (Spring), Stainless Steel (Strainer Screen), Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 4 24/25 in, Length 2 15/16 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, cUPC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP07006)
- PENTAIR/OMNIFILTER Universal Water Filter Housing Wrench (OW70-S6-S18)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, CF8M, 2 pcs (07B026666RRSE)
- NEWPORT BRASS Tank Lever/Faucet Handle in Satin Brass (Pvd) (2-182/04)
- ZURN Auto Control Valve, 2-1/2in. Pipe, Flanged (212-ZW209)
- ZURN Pressure Reducing Valve 12-Nr3Xldu (12-NR3XLDU)
- ZURN RK34-NR3XL (RK34-NR3XL)
- ZURN Auto Control Valve, 6 in. Pipe, Flanged (6-ZW209)
- ZURN Water Pressure Reducing Valve (212-500XLFC)
- ZURN Water Pressure Reducing Valve (34-NR3XLDUC)
- ZURN Pressure Reducing Valve (212-500XL3Y)
- Zurn Pressure Reducing Valves