Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve
Mfr # 34-P1500XL
Zoro # G8648009
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Height 1.2
- Length 2.1
- Features Male NPT inlet and female NPT outlet provide easy installation
- Width 1.2
Product Information
- Brand Zurn
- MFR # 34-P1500XL
- Zoro # G8648009
- UPC # 612052225029
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Height | 1.2 |
Length | 2.1 |
Width | 1.2 |
Details
Application | Commercial |
Item | Water Pressure Reducing Valve |
Features | Male NPT inlet and female NPT outlet provide easy installation |
Description
Water Pressure Reducing Valve
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 1500W 120V Scr Element (2143)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF25-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2726)
- BRADFORD WHITE 233-47845-05 Pilot-Nat 17/26 (233-47845-)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLHR)
- ZURN Water Pressure Reducing Valve, 2-1/2 In. (212-500XL)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- ZURN Water Pressure Reducing Valve, 3 In. (3-500XLYSBR)
- ZURN Pressure Reducing Valve (112-500XL3)
- ZURN Pressure Reducing Valve, FNPT, 5-3/16" L (1-625XLSULU)
- WATTS Water Pressure Reducing Valve, 5-1/4 in.L (1" LFN55BM1-DU-PEX)
- Zurn Pressure Reducing Valves