Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve
Mfr # 34-NR3XLDUC
Zoro # G8647799
product price: $166.25
/ea
Free Shipping & Returns
$166.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Material Quality integral stainless steel strainer screen holds up over time
- Application Residential;Commercial;PotableWater
- Length 5.5
- Width 2.8
Product Information
- Brand Zurn
- MFR # 34-NR3XLDUC
- Zoro # G8647799
- UPC # 612052078014
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Height | 5.5 |
Length | 5.5 |
Width | 2.8 |
Details
Material | Quality integral stainless steel strainer screen holds up over time |
Application | Residential;Commercial;PotableWater |
Item | Water Pressure Reducing Valve |
Features | Short lay length and compact design installs in tight spaces |
Description
Water Pressure Reducing Valve
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001450)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24006)
- BLAZING Blackzing Saddle 3/4 FPT for 1", PK25 (BS8000)
- NEOPERL 1.8 gpm Aerated Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1159205)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- ZURN Valve, 1" Pipe Size, Single Union FNPT (1-70XL)
- ZURN Pressure Reducing Valve, FNPT, 300 psi (34-625XL)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-NR3XLDUPEXF1960)
- SLOAN Aux Valve A19Ac Aux Valve (5301058)
- Zurn Pressure Reducing Valves