Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 3/4 In.
Mfr # 34-500XL
Zoro # G5064254
Free Shipping & Returns
$423.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Product Information
- Brand Zurn
- MFR # 34-500XL
- Zoro # G5064254
- UPC # 612052029870
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Length | 4 5/8 in |
Height | 6 in |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Preset Pressure Settings | 50 psi |
Application | Commercial or Industrial Pressure Reduction |
Pressure Adjustment Range | 25 to 75 psi |
Strainer | No |
Item | Water Pressure Reducing Valve |
Material | Low Lead Bronze |
Standards | Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61 |
Valve Type | Standard |
Material of Construction | Low Lead Cast Bronze |
Connection | Union x FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Low Lead Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Union x FNPT, Height 6 in, Length 4 5/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Flush Valve Kit w/Flapper (4030PK)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2.5X2-316)
- BEMIS Toilet Seat, Open Front, Standard, White (1950SSTDG-000)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0808)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XL)
- ZURN RK112-NR3XL - Pressure Reducing Valve Repair Kit (RK112-NR3XL)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ZURN Water Pressure Reducing Valve, 3/4" Pipe (34-NR3XLDUPEXF1960)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF20301PR)
- Zurn Pressure Reducing Valves