Shop All Pressure Reducing Valves
Zurn
Water Pressure Reducing Valve, 1 In.
Mfr # 1-600XL
Zoro # G4451587
Free Shipping & Returns
$346.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type FNPT Union x FNPT
- Body Material Bronze
- Max. Pressure 300 psi
- Max. Temp. 140 Degrees F
Product Information
- Brand Zurn
- MFR # 1-600XL
- Zoro # G4451587
- UPC # 612052029580
- Country of Origin China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Height | 7 1/4 in |
Length | 6 1/8 in |
Details
Connection Type | FNPT Union x FNPT |
Body Material | Bronze |
Max. Pressure | 300 psi |
Max. Temp. | 140 Degrees F |
Valve Type | Standard |
Application | Separate Strainer Cap Allows Clean Task to be Completed Very Rapidly |
Preset Pressure Settings | 50 psi |
Item | Water Pressure Reducing Valve |
Material | Bronze |
Strainer | Yes |
Standards | Annex G, ASSE 1003, City of Los Angeles, CSA, IAPMO R&T, NSF 61 |
Pressure Adjustment Range | 25 to 75 psi |
Connection | FNPT Union x FNPT |
Material of Construction | Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Bronze, Rubber, Stainless Steel, Pipe Size 1 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 7 1/4 in, Length 6 1/8 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards Annex G, ASSE 1003, City of Los Angeles, CSA, IAPMO R&T, NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Tee, 1/2 In. (783Y72)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-19)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 1, CI (801A)
- BECK 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019802)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XL)
- ZURN Pressure Reducing Valve, FNPT, 300 psi (34-625XL)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-500XLHR)
- ZURN Water Pressure Reducing Valve, 1 In. (1-500XL)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- WATTS Water Press Reducing Valve, 1-1/2in, 30psi (1-1/2 LFU5B-Z3-LP)
- Zurn Valves