Shop All Vacuum Breakers
Zurn
Water Pressure Reducing Valve
Mfr # 1-600XLHR
Zoro # G608230011
product price: $378.75
/ea
Free Shipping & Returns
$378.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ANSI, ASSE Listed 1003, ASTM B584, Can 61, CSA Certified, EPDM, FDA Approved, IAPMO Listed, NSF Certified, XL Lead Free
- Max. Pressure 300 psi
- Material Low Lead Cast Bronze
- Max. Temp. 140 Degrees F
- Standards ANSI, ASSE 1003, ASTM B584, Can 61, CSA, EPDM, FDA Approved, IAPMO, NSF, XL Lead Free
Product Information
- Brand Zurn
- MFR # 1-600XLHR
- Zoro # G608230011
- UPC # 612052079813
- Country of Origin United States
- Category Vacuum Breakers
Dimensions
Pipe Size | 1 in |
Details
Item | Water Pressure Reducing Valve |
Compliance | ANSI, ASSE Listed 1003, ASTM B584, Can 61, CSA Certified, EPDM, FDA Approved, IAPMO Listed, NSF Certified, XL Lead Free |
Max. Pressure | 300 psi |
Material | Low Lead Cast Bronze |
Max. Temp. | 140 Degrees F |
Standards | ANSI, ASSE 1003, ASTM B584, Can 61, CSA, EPDM, FDA Approved, IAPMO, NSF, XL Lead Free |
Valve Type | Pressure Reducing Valve |
Description
Water Pressure Reducing Valve, Valve Type Pressure Reducing Valve, Material Low Lead Cast Bronze, Pipe Size 1 in, Max. Temp. 140 Degrees F, Max. Pressure 300 psi, Standards ANSI, ASSE 1003, ASTM B584, Can 61, CSA, EPDM, FDA Approved, IAPMO, NSF, XL Lead Free, Compliance ANSI, ASSE Listed 1003, ASTM B584, Can 61, CSA Certified, EPDM, FDA Approved, IAPMO Listed, NSF Certified, XL Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1/2 In. x 1/2 In. MNPT Straight Brass Push-to-Connect Male Adapter (UR120A)
- THRIFCO PLUMBING 1/2-Inch Tub Spout, Chrome Finish, Replaces Danco 89162 (4401410)
- RUBBERMAID Dish Drainer 13.8X17.6Bl (1858913)
- ZORO SELECT Reducing Tee, 304 SS, 1 1/2 x 1 1/2 x 1/2 (4381011050)
- ZURN 3/4" 710 Pressure Vacuum Breaker Assembly (34-710)
- ZURN Atmospheric Vacuum Breaker 12-35Xlch (12-35XLCH)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-8F)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1/2" (12-720A)
- ZURN 1" Pressure Vacuum Breaker Assembly (1-420XL)
- ZURN Hose Connection Vacuum Breaker, Fnh X Mnh, Chrome Plated (BFP-9CH)
- KOHLER Vacuum Breaker Assembly (1110619)
- Zurn Vacuum Breakers