Shop All Valve Accessories
Zurn
Vessel Repair Kit, 114 in. to 2 in.
Mfr # RK114-350V
Zoro # G6082334
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 114 in to 2 in
- For Use With 350 114-2
- Includes #1 Seal Retainer, #1, 2 Check Assembly, #1, 2 Seat, #2 Spring, #2 Spring Retainer, Bolt, Housing, Integral Inlet Ball Valve, Integral Outlet Ball Valve, O-Rings, Poppet, Seal Washer, Sleeve, Spring Retainer, Test Cocks
- Temp. Range 33 Degrees to 180 Degrees F
- Body Material Rubber, Steel
Product Information
- Brand Zurn
- MFR # RK114-350V
- Zoro # G6082334
- UPC # 612052093895
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 114 in to 2 in |
Details
Item | Valve Repair Kit |
For Use With | 350 114-2 |
Includes | #1 Seal Retainer, #1, 2 Check Assembly, #1, 2 Seat, #2 Spring, #2 Spring Retainer, Bolt, Housing, Integral Inlet Ball Valve, Integral Outlet Ball Valve, O-Rings, Poppet, Seal Washer, Sleeve, Spring Retainer, Test Cocks |
Temp. Range | 33 Degrees to 180 Degrees F |
Body Material | Rubber, Steel |
Material | Rubber, Steel |
Valve Type | Ball Valves |
Compatible with Series | 112-350, 112-350XL, 114-350, 114-350XL, 2-350, 2-350XL |
Operating Temperature - Minimum | 33 Degrees F |
Compatible with Manufacturer Model Number | 350, 350XL |
Operating Temperature - Maximum | 180 Degrees F |
Product Type | Valve Repair Kit |
For Use with Mfr. Model Number | 350, 350XL |
For Use With Mfr. Model Number | 350, 350XL |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes #1 Seal Retainer, #1, 2 Check Assembly, #1, 2 Seat, #2 Spring, #2 Spring Retainer, Bolt, Housing, Integral Inlet Ball Valve, Integral Outlet Ball Valve, O-Rings, Poppet, Seal Washer, Sleeve, Spring Retainer, Test Cocks, Compatible with Series 112-350, 112-350XL, 114-350, 114-350XL, 2-350, 2-350XL, Material Rubber, Steel, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-MAT Urinal Floor Mats, Disposable, 20-3/8"x17-1/2", , Orchard/GY, PK 6 (IMP1525CT)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/2In (N6FC8)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- FERNCO Fernco 301135 Fernco O-Ring 6 In. X 4 In. (301135)
- ZURN Repair Kit, 1/2 to 1 In. (RK1-720A)
- ZURN Screw, 1-1/2 in. Size, SS (PH6000-HY35)
- ZURN Housing Assembly Repair Kit, 3/4 to 1 In. (RK34-350V)
- ZURN Rubber Repair Kit, 3/4 to 1 In. (RK34-975XL)
- ZURN Push Button Assembly, 1-1/2 in.Size, Brass (PH6000-HYLP-MBP)
- ZURN Spud Escutcheon, Brass, 1-1/2 (P6000-H28)
- PARKER D05 Cover Plate (SPD3C1EN35)
- Zurn Valves