Shop All Valve Parts
Zurn
Valve Rebuild Kit, 8", 10", 12" Size
Mfr # 3512-300A
Zoro # G8040545
product price: $1,605.99
/ea
Free Shipping & Returns
$1,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 10-350A, 12-350A, 8-350A
- Temp. Range 33 Degrees to 140 Degrees F
- Compliance ANSI 61, NSF
- For Use With Pressure Reducing Valves
- Inlet (In.) 8 in, 10 in, 12 in
Product Information
- Brand Zurn
- MFR # 3512-300A
- Zoro # G8040545
- UPC # 612052027371
- Country of Origin United States
- Category Valve Parts
Dimensions
Thread Size | 10 in, 12 in, 8 in |
Size | 8 in, 10 in, 12 in |
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 10-350A, 12-350A, 8-350A |
Temp. Range | 33 Degrees to 140 Degrees F |
Compliance | ANSI 61, NSF |
For Use With | Pressure Reducing Valves |
Inlet (In.) | 8 in, 10 in, 12 in |
Type | Repair Part |
Material of Construction | Rubber, Steel |
Fits Brand | Zurn |
Includes | Bolt, Handle, O-Ring, Poppet Assembly, Poppet Retainer, Seal Ring, Seat Assembly |
Description
Valve Rebuild Kit, Fits Brand Zurn, For Use With Mfr. Model Number 10-350A, 12-350A, 8-350A, Includes Bolt, Handle, O-Ring, Poppet Assembly, Poppet Retainer, Seal Ring, Seat Assembly, Repair Part, Size 8 in, 10 in, 12 in, 10 in, 12 in, 8 in Thread Size, Inlet (In.) 8 in, 10 in, 12 in, Material of Construction Rubber, Steel, Temp. Range 33 Degrees to 140 Degrees F, For Use With Pressure Reducing Valves, Compliance ANSI 61, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 5" (1056-65)
- WINTERS Test Plug, 1/4in NPT, 0 to 1000 psi, Brass (STP001LF)
- 3M Solid Filter Cartridge, 40 gpm, 10 Micron, 2.6" O.D., 40 in H (RT40C16G20NN)
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- ZURN Foot Pedal Valve Assembly, Brass, Zurn (G67948)
- ZURN Valve Rebuild Kit, Fits Watts, 1" Size (RK1-625XL)
- ZURN Double Check Valve Assembly Lead Free 1" (1-950XLT2)
- ZURN Valve Rebuild Kit, Fits Watts, 3/4" Size (RK34-625XL)
- HONEYWELL STEM ASSMB 1 1/2 in. -3 in. V5011ACFG (311619A)
- SAUNDERS Diaphragm 2.50" Ex Endurance Modified Ptfe/Silicone (2.500-EX)
- FISHER Plug/Stem Assembly Valve Parts And Accessory (27A3932X012)
- Zurn Valves