Shop All Faucet Repair and Maintenance
Zurn
Valve, Mixing, For 4JPC4, 2VEJ6 to 2VEJ9
Mfr # P6900-MV-XL
Zoro # G3734464
original price:
$78.19
8% off
new price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Zurn
- Material Brass
- Material of Construction Brass
- Includes Supply Nuts
Product Information
- Brand Zurn
- MFR # P6900-MV-XL
- Zoro # G3734464
- UPC # 670240387010
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Valves |
Fits Brand | Zurn |
Material | Brass |
Material of Construction | Brass |
Includes | Supply Nuts |
For Use With | Zurn Sensor Operated Lav Faucets |
For Use With Mfr. Model Number | Z6913-XL, Z6913-XL-CP4-MV, Z6915-XL, Z6915-XL-MV, Z6920-XL, Z6920-XL-CP4 |
Item | Mixing Valve |
Use With Water Temp. | Hot/Cold |
Type | Mixing |
Description
Mixing Valve, Fits Brand Zurn, For Use With Mfr. Model Number Z6913-XL, Z6913-XL-CP4-MV, Z6915-XL, Z6915-XL-MV, Z6920-XL, Z6920-XL-CP4, Use With Water Temp. Hot/Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 193-7B Combo Lwco/Pump Control (193-7B)
- ANVIL 1/2" x 3/8" Black Forged Steel Reducer Class 3000 (0361175508)
- RIDGID PIPE CUTTER 15/16"" MAX (32985)
- GROHE Universal Pull Out Spray Super Steel (46857DC0)
- ZURN Hydro Generator, Retro Fit Kit, For 5UNR7 (P6900-GEN)
- ZURN Handles, Faucet Wristblade, 4 In., PR (G60504)
- ZURN Handle, Zinc, Lever (JP1996-SF-HDL-RK)
- ZURN Faucet Nuts, PK2 (G60502)
- ZURN Wall Foot Valve, Brass, Inlet 1/2 In FIPS (Z85500-XL)
- ZURN Faucet Vacuum Breaker Repair Kit, Fits Zurn Brand, For AquaSpec Series, Plastic/Rubber (62301001)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- Zurn Faucet Repair and Maintenance