Shop All Seatbelts
Zurn
Vacuum Breaker, 7 3/4 in H, 1 in
Mfr # 1-720AU
Zoro # G808230095
Free Shipping & Returns
$514.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Bronze
- Height 7 3/4 in
- Size 1 in
- Max. Pressure 150 psi
- Standards ASSE 1020, ASTM B584, CSA, IAPMO
Product Information
Dimensions
Height | 7 3/4 in |
Size | 1 in |
Details
Item | Vacuum Breaker |
Material of Construction | Bronze |
Max. Pressure | 150 psi |
Standards | ASSE 1020, ASTM B584, CSA, IAPMO |
Compliance | ASSE Listed 1020, ASTM B584, CSA Certified, IAPMO Listed |
Temp. Range | 33 Degrees F to 110 Degrees F |
Description
Vacuum Breaker, Size 1 in, Material of Construction Bronze, Max. Pressure 150 psi, Temp. Range 33 Degrees F to 110 Degrees F, Height 7 3/4 in, Standards ASSE 1020, ASTM B584, CSA, IAPMO, Compliance ASSE Listed 1020, ASTM B584, CSA Certified, IAPMO Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-5/8 x 12-7/8 in. (PA1900)
- BALDWIN FILTERS Air Filter, 5-29/32 x 19-19/32 in. (RS3745)
- DRAW-TITE HD SQUARE JACK/ 25/000 LBS. STATIC/ 12/500 LBS. LIFT/ DROP LEG/ TWIN C (182700)
- WESTWARD Ignition Wrench Set, Metric Offset (2GKT2)
- ZURN Vacuum Breaker, 5 11/16 in H, 1/2 in (12-460XL)
- ZURN Vacuum Breaker, 7 15/16 in H, 1 in (1-420XL)
- ZURN Vacuum Breaker, 7 1/2 in H, 3/4 in (34-460XL)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AFT)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Orange (8004)
- TITAN SPLITTER SWIVEL 2- WAY (TL19445)
- STENTENSGOLF StentensGolf SA0090 90 in. Seat Belt - Extra Long (SA0090)
- Zurn Seatbelts