Shop All Seatbelts
Zurn
Vacuum Breaker, 7 3/4 in H, 1 in
Mfr # 1-720AFT
Zoro # G908230117
Free Shipping & Returns
$398.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Bronze
- Height 7 3/4 in
- Max. Pressure 150 psi
- Size 1 in
- Temp. Range 33 Degrees F to 110 Degrees F
Product Information
Dimensions
Height | 7 3/4 in |
Size | 1 in |
Details
Item | Vacuum Breaker |
Material of Construction | Bronze |
Max. Pressure | 150 psi |
Temp. Range | 33 Degrees F to 110 Degrees F |
Standards | ASSE 1020, ASTM B584, CSA, IAPMO |
Compliance | ASSE Listed 1020, ASTM B584, CSA Certified, IAPMO Listed |
Description
Vacuum Breaker, Size 1 in, Material of Construction Bronze, Max. Pressure 150 psi, Temp. Range 33 Degrees F to 110 Degrees F, Height 7 3/4 in, Standards ASSE 1020, ASTM B584, CSA, IAPMO, Compliance ASSE Listed 1020, ASTM B584, CSA Certified, IAPMO Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-043 For Wright Mfg. 71460123 (265-043)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-7/16 In (BW5183)
- 3M Bonding/Sidelite Adhesive, 47.3mL, PK6 (08641)
- A & I PRODUCTS Top Link, Adj, Cat I 22" x3" x2" (A-ATL03)
- ZURN Vacuum Breaker, 7 1/2 in H, 3/4 in (34-460XL)
- ZURN Vacuum Breaker, 7 15/16 in H, 1 in (1-420XL)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AU)
- ZURN Vacuum Breaker, 5 11/16 in H, 1/2 in (12-460XL)
- HI-LIFT U.S. made Xtreme Duty Hi-Lift Jack - 60 inch (OFF-ROAD RECOVERY) (XD-60HL)
- GOODYEAR 12in Collapsible Pop up Safety (GY3016)
- JUSTRITE WHIP, GP, 8, F16, O F, WX, QD (FS8X-16-QD-O)
- Zurn Seatbelts