Shop All Seatbelts
Zurn
Vacuum Breaker, 7 1/2 in H, 3/4 in
Mfr # 34-460XL
Zoro # G908230070
product price: $371.80
/ea
Free Shipping & Returns
$371.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Low Lead Cast Bronze
- Height 7 1/2 in
- Max. Pressure 150 psi
- Size 3/4 in
- Compliance ANSI, ASSE Listed 1056, ASTM B584, Can 61, CSA Certified, FDA Approved, IAPMO Listed, NSF Certified
Product Information
Dimensions
Height | 7 1/2 in |
Size | 3/4 in |
Details
Item | Vacuum Breaker |
Material of Construction | Low Lead Cast Bronze |
Max. Pressure | 150 psi |
Compliance | ANSI, ASSE Listed 1056, ASTM B584, Can 61, CSA Certified, FDA Approved, IAPMO Listed, NSF Certified |
Temp. Range | 180 Degrees F |
Standards | ANSI, ASSE 1056, ASTM B584, Can 61, CSA, FDA Approved, IAPMO, NSF |
Description
Vacuum Breaker, Size 3/4 in, Material of Construction Low Lead Cast Bronze, Max. Pressure 150 psi, Temp. Range 180 Degrees F, Height 7 1/2 in, Standards ANSI, ASSE 1056, ASTM B584, Can 61, CSA, FDA Approved, IAPMO, NSF, Compliance ANSI, ASSE Listed 1056, ASTM B584, Can 61, CSA Certified, FDA Approved, IAPMO Listed, NSF Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CupFone Two View (8ACF5TV)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 2ft (SF-200K)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- PUROLATOR Purolator L14612 Purolator Premium Engine Protection Oil Filter (L14612)
- ZURN Vacuum Breaker, 7 15/16 in H, 1 in (1-420XL)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AU)
- ZURN Vacuum Breaker, 7 3/4 in H, 1 in (1-720AFT)
- ZURN Vacuum Breaker, 5 11/16 in H, 1/2 in (12-460XL)
- RESQME Resqhammer Emergencytool (510.1400.51)
- RESQME Resqme Escape Tool Blk (25.100.01)
- DORMAN Seat Adjustment Handle - Left, 74308 (74308)
- Zurn Automotive Interior Accessories