Shop All Vacuum Breakers
Zurn
Vacuum Breaker, 1/2 In., FNPT x FNPT
Mfr # 12-35XL
Zoro # G4452515
original price:
$52.95
20% off
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Material of Construction Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem
- Width 1 5/16 in
- Max. Pressure 125 psi
- Height 2 1/2 in
Product Information
- Brand Zurn
- MFR # 12-35XL
- Zoro # G4452515
- UPC # 612052068367
- Country of Origin Taiwan, Province of China
- Category Vacuum Breakers
Dimensions
Width | 1 5/16 in |
Height | 2 1/2 in |
Size | 1/2" |
Pipe Size | 1/2" |
Details
Item | Vacuum Breaker |
Connection Type | FNPT x FNPT |
Material of Construction | Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem |
Max. Pressure | 125 psi |
Standards | ASSE 1001, CSA, IAPMO |
Seal | Buna Nitrile |
Temp. Range | 180 Degrees F |
Body Material | Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem |
Connection | FNPT x FNPT |
Description
Vacuum Breaker, Size 1/2 in, Connection Type FNPT x FNPT, Material of Construction Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem, Seal Buna Nitrile, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 2 1/2 in, Width 1 5/16 in, Standards ASSE 1001, CSA, IAPMO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cleanout Plug, CSK Insert, PVC, 3" (P49930)
- ANDERSON Green Leaf Nylon 1/2 in. D X 3/8 in. D Adapter (CBA1238BG1)
- MUELLER INDUSTRIES Muellar #02223H 1-1/2 in. P-Trap/Clean Out (ABS 00707X 0600HA)
- B & K BALL VALVE SCH40 3/4""SXS (107-634)
- ZURN 1" Pressure Vacuum Breaker Assembly (1-420XL)
- ZURN Vacuum Breaker, 1 In., FNPT x FNPT, 125 psi (1-35XL)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1-1/2" (112-720A)
- ZURN Vacuum Breaker, 3/4 In., FNPT x FNPT (34-35XL)
- ZURN Hose Connection Vacuum Breaker, Fnh X Mnh, Chrome Plated (BFP-9CH)
- ZURN Vacuum Breaker, 1-1/4 In., FNPT x FNPT (114-35XL)
- GRIP-RITE Coil Nl 15D 3-1/4X.120" (GRC12PD)
- Zurn Vacuum Breakers