Shop All Toilet Repair Parts
Zurn
Urinal Repair Kit, 1.5 Gal
Mfr # P6000-EUA-WS
Zoro # G1989504
product price: $32.81
/ea
$32.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Rubber
- Type Urinal Repair Kit
- Gallons per Flush 1.5
- For Use With Flush Valves
Product Information
- Brand Zurn
- MFR # P6000-EUA-WS
- Zoro # G1989504
- UPC # 670240522169
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Rubber |
Type | Urinal Repair Kit |
Gallons per Flush | 1.5 |
For Use With | Flush Valves |
Includes | 1.5 GPF Flow Ring, Aqua Vantage Diaphragm, Diaphragm Disc, Guide, Guide Ring., Trip Mechanism |
Sub-Category | Repair Kits and Tools |
For Use With Mfr. Model Number | Z6001. Z6003 |
Item | Diaphragm Assembly |
For Flush Valve Type | Manual |
Description
Urinals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, 4" Sz, 50 ft. of Head Pressure (MTP402)
- SUPERIOR TOOL Pex Crimp Tool, Manual, 3/8, 1/2, and 3/4In (7100)
- ZORO SELECT Coupling, 3 In Hub (1WJD8)
- LEGRIS Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 17)
- ZURN Flush Handle Kit, For Toilets, Urinals (P6000-DF-KIT)
- ZURN Toilet Spud, 1-1/2 In, Brass/EPDM Rubber (P6000-HN-RB)
- ZURN Dual Flush Handle, Brass (P6000-M-ADA-DF)
- ZURN Urinal Piston Kit (PTR6203-EU)
- ZURN Repair Kit, Rubber, Plastic (P6200-EC-WS1)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- JONES STEPHENS S/S Screen Strainer For Tub (P35191)
- Zurn Toilet Repair Parts