Shop All Plumbing Parts
Zurn
Trap Primer Screw Driver, 8 x 10"
Mfr # VP-DRIVER
Zoro # G3894025
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 x 10"
- Type Trap Primer
- Fits Brand Zurn
- Material of Construction Acrylic and Steel
- For Use With Vandal Proof Access
Product Information
- Brand Zurn
- MFR # VP-DRIVER
- Zoro # G3894025
- UPC # 670240046115
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 8 x 10" |
Details
Type | Trap Primer |
Fits Brand | Zurn |
Material of Construction | Acrylic and Steel |
For Use With | Vandal Proof Access |
Item | Trap Primer Screw Driver |
For Use With Mfr. Model Number | Z1021-PC, Z1022-PC |
Description
Trap Primer Screw Driver, Fits Brand Zurn, For Use With Grainger Item Number 19K293, 19K294, For Use With Mfr. Model Number Z1021-PC, Z1022-PC, Trap Primer, Size 8 x 10 in, Material of Construction Acrylic and Steel, For Use With Vandal Proof Access
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (570-080)
- ZURN JP2620-PL-KIT - Polyethylene Leg Set wit (JP2620-STEEL-LEG-KIT)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- ZURN Sealed Battery Housing (PTR6200-BATT)
- ZURN 1.28 GAL EXPOSED MANUAL VALVE (Z6010AV-HET)
- ZURN 3/4" X 21 "FLUSH TUBE/VACUUM BREAKER W/NUT-CP (P6003-2-A-AA-CP)
- ZURN Solenoid (PTR6200-M)
- ZURN Chrome Metal Cover, For Use With G2617535, G2719735, G2235493 (PERK6000-L-CPMCR)
- ZURN Y Pipe Adaptor for Z6950-XL-IM model (P6950-XL-Y)
- KOHLER Hardware Kit (1248759)
- Zurn Plumbing Parts