Shop All Toilet Repair Parts
Zurn
Toliet Flush Valve, 3.5 GPF
Mfr # Z6000-YB-YC
Zoro # G1675335
product price: $118.74
/ea
Free Shipping & Returns
$118.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Brass
- Type Diaphram
- Material of Construction Brass
- Color/Finish Chrome Plated
Product Information
- Brand Zurn
- MFR # Z6000-YB-YC
- Zoro # G1675335
- UPC # 670240410329
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Inlet Size | 1 in IPS |
Details
Fits Brand | Zurn |
Material | Brass |
Type | Diaphram |
Material of Construction | Brass |
Color/Finish | Chrome Plated |
Finish | Chrome Plated |
Gallons per Flush | 3.5 gpf |
Standards | ADA |
For Use With | Water Closets |
Includes | Sweat Solder Kit, Cast Wall Flange |
Replaces | 2VEC8 |
Inlet (In.) | 1 |
Item | Manual Flush Valve |
Sub-Category | Flappers, Valves and Sensors |
Compliance | ADA |
Pressure Range | 10 to 100 psi |
Flush Mode | Single Flush |
Fixture Connection | Top Spud |
Spud Coupling | 1 1/2 in |
Rough-In | 11 1/2 in |
Brand and Series | Zurn |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- ZORO SELECT Shower Drain, Solvent Weld, ABS, SS Grid (133-107)
- MIDWEST INSTRUMENT Backflow Test Kit Hose for 835,845-5,847 (110646)
- LAVELLE INDUSTRIES Flapper Toilet Kohler (58BP)
- ZURN Toilet Spud, 1-1/4 In, Brass/EPDM Rubber (P6001-HN-RB)
- ZURN Piston Cylinder, Plastic (P6000-E18)
- ZURN Toilet/Urinal Rebuild Kit, 3.5 Gal (P6000-ECR-WS-RK)
- ZURN Fiber Washer, For Toilets, Urinals (P6000-H26)
- ZURN Vac Breaker Repair Kit (P6000-B-HP)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUA-WS1)
- JONES STEPHENS Trade Size 3/8L Flt Bibb Washer, PK25 (J40168)
- Zurn Toilet Repair Parts